This product requires certification to purchase.

18 in. Gasket Corrugated Pipe Adapter

ADS®

18 in. Gasket Corrugated Pipe Adapter

  • Fast #
  • Part #A1850PS
  • Item #5109731
  • Manufacturer Part #1850PS
5 out of 5 Customer Rating
Brand image
ADS®

18 in. Gasket Corrugated Pipe Adapter

  • Fast #
  • Part #A1850PS
  • Item #5109731
  • Manufacturer Part #1850PS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
18 in
Diameter - Outside:
18 in
Fitting Type:
Gasket
Material:
Plastic
Material Type:
HDPE