18 in. Plastic Lid
18 in. Plastic Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Molded HDPE lid for sump liner
- Heavy duty design resists warping and cracking
Specifications
- ASTM:
- ASTM D-3350
- CSA Certified:
- Yes
- Diameter:
- 18 in
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Lid
- UPC:
- 096942704922
- Width:
- 15 in