This product requires certification to purchase.

18 in. Square Grate Black

ADS®

18 in. Square Grate Black

  • Fast #
  • Part #A1802SDB
  • Item #3317361
  • Manufacturer Part #1802SDB
3.1 out of 5 Customer Rating
Brand image
ADS®

18 in. Square Grate Black

  • Fast #
  • Part #A1802SDB
  • Item #3317361
  • Manufacturer Part #1802SDB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Component Type:
Grate
Length:
18
Strainer Style:
Snap-In
Trim Ring:
No
UPC:
096942706698
Width:
18