This product requires certification to purchase.

18 in. x 20 ft. Plastic Polyethylene Corrugated Perforated Pipe

ADS®

18 in. x 20 ft. Plastic Polyethylene Corrugated Perforated Pipe

  • Fast #
  • Part #A18610020DW
  • Item #3626704
  • Manufacturer Part #18610020DW
4.5 out of 5 Customer Rating
Brand image
ADS®

18 in. x 20 ft. Plastic Polyethylene Corrugated Perforated Pipe

  • Fast #
  • Part #A18610020DW
  • Item #3626704
  • Manufacturer Part #18610020DW
4.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 1120
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • N-12® perforated dual wall pipe
  • ASTM F2648
  • 19"wx13 1/4"d
  • Weight capacity - 250 lbs
  • Requires Certification

Specifications

ASTM:
ASTM F-2648
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type:
Perforated
PipeTubing Size:
18 in
UPC:
096942741019