18 X 20 N12 Perforated HDPE Pipe MIAMI
18 X 20 N12 Perforated HDPE Pipe MIAMI
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 1120Product Details
Product Details
Specifications
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 18 in
- Polyethylene Corrugated Pipe Type:
- Polyethylene Corrugated Perforated Pipe
- UPC:
- 096942631631