18 X 24 SUMP WELL H-STYLE
18 X 24 SUMP WELL H-STYLE
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'CA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'CA'
Product Details
Product Details
- Locking sump liner
- Ball valve opens & closes in quarter turn
Specifications
- Diameter:
- 18
- Height:
- 24
- Length:
- 15
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Well
- UPC:
- 096942717830
- Width:
- 24