18 x 30 in. Plastic Meter Pit
18 x 30 in. Plastic Meter Pit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All meter pits are notched
Specifications
- Color Finish Name:
- White
- Diameter:
- 18 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Meter Pit
- UPC:
- 096942736626
- Weight:
- 1 lb