18 x 4 in. HDPE Reducer
18 x 4 in. HDPE Reducer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-2306
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 18
- Fitting Size 2:
- 4
- Fitting Sizes:
- 18 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No