This product requires certification to purchase.

19 gal HDPE Locking Sump Well

ADS®

19 gal HDPE Locking Sump Well

  • Fast #
  • Part #A1530ADH
  • Item #8693473
  • Manufacturer Part #1530ADH
4.7 out of 5 Customer Rating
Brand image
ADS®

19 gal HDPE Locking Sump Well

  • Fast #
  • Part #A1530ADH
  • Item #8693473
  • Manufacturer Part #1530ADH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Locking sump liner
  • Requires Certification

Specifications

Capacity:
19 gal
Diameter:
18 in
Height:
30 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Liner
UL Listed:
No
UPC:
096942740203