This product requires certification to purchase.

2 x 3 x 4 in. Corrugated Standard HDPE and PVC Downspout Adapter

ADS®

2 x 3 x 4 in. Corrugated Standard HDPE and PVC Downspout Adapter

  • Fast #
  • Part #A0464AA
  • Item #527693
  • Manufacturer Part #0464AA
5 out of 5 Customer Rating
Brand image
ADS®

2 x 3 x 4 in. Corrugated Standard HDPE and PVC Downspout Adapter

  • Fast #
  • Part #A0464AA
  • Item #527693
  • Manufacturer Part #0464AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Downspout adapter to 4" corrugated pipe
  • Carries water away from foundations
  • Molded HDPE material won't rust or corrode
  • Requires Certification

Specifications

Clean Bagged:
Yes
Color Finish Name:
Black
End Connection 1:
Snap-in
End Connection 2:
Snap-in
End Connections:
Snap-in x Snap-in
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
3 in
Fitting Sizes:
2 in x 3 in x 4 in
Fitting Type:
Downspout Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
HDPE, PVC
NSF Certified:
No
Schedule Class:
40
UPC:
096942301909