24 in. Corrugated Pipe Plastic Adapter Gasket
24 in. Corrugated Pipe Plastic Adapter Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in LA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in LA
Product Details
Product Details
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Press seal system for dual wall HP storm
- Booted (cored or cast hole) resilient structure connection
Documents
Specifications
- ASTM:
- ASTM F-2306
- Diameter - Inside 1:
- 24
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UL Listed:
- No