This product requires certification to purchase.

24 in. Galvanized Flared End Section for HDPE Pipe

ADS®

24 in. Galvanized Flared End Section for HDPE Pipe

  • Fast #
  • Part #A2474NS
  • Item #3470202
  • Manufacturer Part #2474NS
3.5 out of 5 Customer Rating
Brand image
ADS®

24 in. Galvanized Flared End Section for HDPE Pipe

  • Fast #
  • Part #A2474NS
  • Item #3470202
  • Manufacturer Part #2474NS
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flare
End Connections:
Flare
Fire Suppression System Rated:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
24