This product requires certification to purchase.

24 in. HDPE Weight Cap

ADS®

24 in. HDPE Weight Cap

  • Fast #
  • Part #A2400AN
  • Item #3640693
  • Manufacturer Part #2400AN
4.8 out of 5 Customer Rating
Brand image
ADS®

24 in. HDPE Weight Cap

  • Fast #
  • Part #A2400AN
  • Item #3640693
  • Manufacturer Part #2400AN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
24 in
Fitting Sizes
24 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Plastic
Material Type
HDPE
Warranty & Product Information
FM Approved
No
NSF Certified
No
UPC
096942042970