24 in. Meter Pit
24 in. Meter Pit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All meter pits are notched
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 24 in
- Length:
- 48 in
- Product Type:
- Meter Pit
- UPC:
- 096942736763