24 in. Waterstop Gasket
24 in. Waterstop Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual wall HP storm waterstop manhole cast-in-place connection
- 4.5 in. pipe invert to structure invert minimum distance
- 27.8 in. pipe outer diameter
Documents
Specifications
- Diameter - Inside 1:
- 24 in
- Diameter - Outside:
- 33-1/4 in
- Material:
- Rubber
- Origin:
- Domestic