24 in. x 20 ft. HDPE Drainage Pipe
24 in. x 20 ft. HDPE Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 600All Sizes
Product Details
Product Details
- Flexible, lightweight, easy to use
- Great return on your investment
- Increased crop production/yields
- Decrease nitrates in drinking water
- Greater control over your crop management
- More efficient fertilizer and crop protective products
- Subsurface irrigation and drainage-at your control
Specifications
- ASTM:
- ASTM F-667, ASTM D-1056, ASTM D-3350, ASTM D-2321
- Application:
- Forestry, Industrial
- Color Finish Name:
- Black
- Diameter - Outside:
- 28 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Length:
- 20
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Single Wall Perforated
- PipeTubing Size:
- 24
- UPC:
- 096942024754