This product requires certification to purchase.

24 in. x 20 ft. HDPE Drainage Pipe

ADS®

24 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A24650020
  • Item #758692
  • Manufacturer Part #24650020
4.6 out of 5 Customer Rating
Brand image
ADS®

24 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A24650020
  • Item #758692
  • Manufacturer Part #24650020
4.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Requires Certification

Specifications

AASHTO:
AASHTO M-330
ASTM:
ASTM F-2881, ASTM D-3212, ASTM F-477, ASTM F-1417, ASTM F-2487, ASTM D-2321
Application:
Storm Drainage
Diameter - Outside:
28 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Solid
PipeTubing Size:
24 in
UPC:
096942668590