This product requires certification to purchase.

24 in. x 20 ft. Polypropylene Pressure Pipe

ADS®

24 in. x 20 ft. Polypropylene Pressure Pipe

  • Fast #
  • Part #A24650020IBPL1
  • Item #7333013
  • Manufacturer Part #24650020IBPL1
5 out of 5 Customer Rating
Brand image
ADS®

24 in. x 20 ft. Polypropylene Pressure Pipe

  • Fast #
  • Part #A24650020IBPL1
  • Item #7333013
  • Manufacturer Part #24650020IBPL1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Requires Certification

Documents

Dimensions & Measurements
Length
20 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
PipeTubing Size
24 in
Pipe Wall Type
Dual Wall
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
ASTM
ASTM F-2306
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
No
UPC
096942817936