This product requires certification to purchase.

24 in. x 35-1/10 in. Corrugated HDPE Drainage Pipe

ADS®

24 in. x 35-1/10 in. Corrugated HDPE Drainage Pipe

  • Fast #
  • Part #AMC4500REPE
  • Item #4424469
  • Manufacturer Part #MC4500REPE
4 out of 5 Customer Rating
Brand image
ADS®

24 in. x 35-1/10 in. Corrugated HDPE Drainage Pipe

  • Fast #
  • Part #AMC4500REPE
  • Item #4424469
  • Manufacturer Part #MC4500REPE
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential, Drainage
Length:
35-1/10 in
Material:
Plastic
Material Type:
HDPE
Origin:
Domestic
Pipe Wall Type:
Corrugated
PipeTubing Size:
24 in