This product requires certification to purchase.

24 x 24 in. Meter Pit

ADS®

24 x 24 in. Meter Pit

  • Fast #
  • Part #A2405ACH
  • Item #4842610
  • Manufacturer Part #2405ACH
4.2 out of 5 Customer Rating
Brand image
ADS®

24 x 24 in. Meter Pit

  • Fast #
  • Part #A2405ACH
  • Item #4842610
  • Manufacturer Part #2405ACH
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
24 in
NSF Certified:
No
Product Type:
Meter Pit
UL Listed:
No
UPC:
096942736725