This product requires certification to purchase.

24 x 36 in. Meter Pit

ADS®

24 x 36 in. Meter Pit

  • Fast #
  • Part #A2405ABH
  • Item #3794262
  • Manufacturer Part #2405ABH
4 out of 5 Customer Rating
Brand image
ADS®

24 x 36 in. Meter Pit

  • Fast #
  • Part #A2405ABH
  • Item #3794262
  • Manufacturer Part #2405ABH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
24
Length:
36
Product Type:
Meter Pit
UPC:
096942736749