24 x 6 in. HDPE Double Wye
24 x 6 in. HDPE Double Wye
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Tough
- Durable
- Corrosion Resistant
Documents
Specifications
- ASTM:
- ASTM D-3212, ASTM F-2306, ASTM F-477, ASTM F-2764
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 24 in x 6 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No