3/4 in. 200 psi SIDR 7 Polyethylene Drainage Pipe
3/4 in. 200 psi SIDR 7 Polyethylene Drainage Pipe
Package Quantity Info:
Foot: 1 Roll: 100 Case: 100 Pallet: 1600All Sizes
Product Details
Product Details
- Resistant to corrosion
- Fast and easy installation provides cost efficiencies
- Durable polyethylene material is chemically resistant and stands the test of time
- Flexibility makes it ideal for a variety of projects
- Strength withstands weather and the human element
- Incremental footage markers printed every 2 foot throughout each coil length
- Chemically resistant
- Lightweight
Documents
Specifications
- ASTM:
- ASTM D-2737, ASTM D-3350
- AWWA:
- AWWA C-651, AWWA C-901
- Application:
- Commercial, Water Supply, Agriculture
- Diameter - Inside 1:
- 103/125 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 73
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Pressure Class:
- 200#
- Schedule Class:
- SDR 7
- Wall Thickness:
- 0.092 in