3 in. x 10 ft. Plain End Plastic Drainage Pipe
3 in. x 10 ft. Plain End Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 10Product Details
Product Details
- ADS, 3" diameter, single wall, corrugated, HDPE pipe
- Perforated to collect water below the surface
- Flexible
- Light weight but strong
- Easy to install
- Allows installation of long runs of pipe with fewer joints
Documents
Specifications
- ASTM:
- ASTM F-667
- Application:
- Water Systems, Drainage, Leach Field
- Color Finish Name:
- Black
- Diameter - Outside:
- 3-3/5 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 10
- Material:
- Plastic
- Material Type:
- HDPE
- Origin:
- Domestic
- Pipe Wall Type:
- Single Wall Perforated
- PipeTubing Size:
- 3
- UPC:
- 096942000055