3 in. x 10 ft. Plain End Plastic Drainage Pipe
3 in. x 10 ft. Plain End Plastic Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid (non-perforated) pipe moves water from one point to another
- Flexible
- ADS, 4" diameter, single wall, corrugated, HDPE pipe
- Allows installation of long runs of pipe with fewer joints
- Easy to install
- Light weight but strong
Documents
Specifications
- ASTM:
- ASTM F-667, ASTM D-1056, ASTM D-3350, ASTM D-2321
- Application:
- Water Systems
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 3-3/5 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Single Wall
- PipeTubing Size:
- 3 in