This product requires certification to purchase.

3 in. x 100 ft. Plain End Plastic Drainage Pipe

ADS®

3 in. x 100 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A03010100
  • Item #531457
  • Manufacturer Part #03010100
4.4 out of 5 Customer Rating
Brand image
ADS®

3 in. x 100 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A03010100
  • Item #531457
  • Manufacturer Part #03010100
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Flexible, lightweight, easy to use
  • Great return on your investment
  • Increased crop production/yields
  • Decrease nitrates in drinking water
  • Greater control over your crop management
  • More efficient fertilizer and crop protective products
  • Subsurface irrigation and drainage-at your control
  • Requires Certification

Specifications

ASTM:
ASTM F-667
Application:
Water Systems, Drainage, Leach Field
Color Finish Name:
Black
Diameter - Outside:
3-1/2 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
100
Material:
Plastic
Material Type:
HDPE
Origin:
Domestic
Pipe Wall Type:
Single Wall Perforated
PipeTubing Size:
3
UPC:
096942000154