This product requires certification to purchase.

30 in. Flared Galvanized End Section

ADS®

30 in. Flared Galvanized End Section

  • Fast #
  • Part #A3075NS
  • Item #4471188
  • Manufacturer Part #3075NS
4 out of 5 Customer Rating
Brand image
ADS®

30 in. Flared Galvanized End Section

  • Fast #
  • Part #A3075NS
  • Item #4471188
  • Manufacturer Part #3075NS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Steel end sections for HDPE pipe come with a type 2 rod connection that consists of a threaded rod with two flanged nuts
  • Not only does this provide the pipe inlet and outlet with protection, the metal end sections provide increased hydraulic efficiency to help prevent excess erosion and scour at the inlet and outlet of the pipe
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3350
Fits Pipe Size:
30 in
Material:
Steel