30 in. Meter Pit in Black
30 in. Meter Pit in Black
Product Details
Product Details
- All meter pits are notched
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 24 in
- Length:
- 30 in
- Product Type:
- Meter Pit
- UPC:
- 096942736732
- Waterworks Application:
- Water