30 in. Internal Joint Seal
30 in. Internal Joint Seal
Product Details
Product Details
- 7.5 in width
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
Documents
Specifications
- ASTM:
- ASTM F-2306
- Diameter - Inside 1:
- 30 in
- Material:
- Plastic
- Material Type:
- HDPE
- UPC:
- 096942680196