This product requires certification to purchase.

30 in. Solid Polypropylene Drainage Pipe in Grey

ADS®

30 in. Solid Polypropylene Drainage Pipe in Grey

  • Fast #
  • Part #A30600013IBPL
  • Item #7233665
  • Manufacturer Part #30600013IBPL
5 out of 5 Customer Rating
Brand image
ADS®

30 in. Solid Polypropylene Drainage Pipe in Grey

  • Fast #
  • Part #A30600013IBPL
  • Item #7233665
  • Manufacturer Part #30600013IBPL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Premium joint performance
  • Superior pipe stiffness
  • Ease of handling with faster installation times
  • Requires Certification

Specifications

AASHTO:
AASHTO M-330
ASTM:
ASTM F-2881
Application:
Storm Drainage
Color Finish Name:
Grey
Diameter - Inside 1:
30-1/10
Diameter - Outside:
35-2/5 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
13
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Pipe Wall Type:
Dual Wall
PipeTubing Size:
30