30 in. Waterstop Gasket
30 in. Waterstop Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Dual wall HP storm waterstop manhole cast-in-place connection
- 5.2 in. pipe invert to structure invert minimum distance
- 35.1 in. pipe outer diameter
Documents
Specifications
- Diameter - Inside 1:
- 30 in
- Diameter - Outside:
- 40-1/2 in
- Material:
- Rubber
- Origin:
- Domestic