This product requires certification to purchase.

30 in. x 20 ft. HDPE Drainage Pipe

ADS®

30 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A30810020IB
  • Item #1576777
  • Manufacturer Part #30810020IB
4.7 out of 5 Customer Rating
Brand image
ADS®

30 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A30810020IB
  • Item #1576777
  • Manufacturer Part #30810020IB
4.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 360
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306, ASTM F-2648, ASTM D-3350, ASTM D-2321
Application:
Storm Drainage
CSA Certified:
CSA B182.8
Diameter - Outside:
36 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
120
Pipe Wall Type:
Perforated
PipeTubing Size:
30 in
UPC:
096942631457