This product requires certification to purchase.

36 in. x 30 ft. HDPE Plain Solid Pipe

ADS®

36 in. x 30 ft. HDPE Plain Solid Pipe

  • Fast #
  • Part #A36950030DW
  • Item #3626658
  • Manufacturer Part #36950030DW
3.3 out of 5 Customer Rating
Brand image
ADS®

36 in. x 30 ft. HDPE Plain Solid Pipe

  • Fast #
  • Part #A36950030DW
  • Item #3626658
  • Manufacturer Part #36950030DW
3.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 30
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Minimum 60% recycled high density polyethylene content
  • Sustainable infrastructure
  • Requires Certification

Specifications

AASHTO:
AASHTO M-294
ASTM:
ASTM D-3212, ASTM D-2321, ASTM D-3350, ASTM F-1417, ASTM F-2306, ASTM F-2487, ASTM F-2510, ASTM F-2648, ASTM F-2648M-07
Application:
Storm Drainage
CSA Certified:
CSA B182.8
Diameter - Outside:
42 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Fire Suppression System Rated:
No
Length:
30 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
120
NSF Certified:
No
Pipe Wall Type:
Solid
PipeTubing Size:
36 in
UPC:
096942687522