36 X 10 N12 Corrugated Reducer
36 X 10 N12 Corrugated Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fabricated
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Annular corrugations with smooth interior
Documents
Specifications
- ASTM:
- ASTM F-2306
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 36
- Fitting Size 2:
- 10
- Fitting Sizes:
- 36 in x 10 in
- Fitting Type:
- Reducer
- Length:
- 23-3/10
- Material:
- Plastic
- Material Type:
- HDPE
- Type:
- A3673AN
- UPC:
- 096942685498