This product requires certification to purchase.

36 x 24 in. Plain End Reducing HDPE Tee

ADS®

36 x 24 in. Plain End Reducing HDPE Tee

  • Fast #
  • Part #A3667AN65B
  • Item #1268315
  • Manufacturer Part #3667AN65B
5 out of 5 Customer Rating
Brand image
ADS®

36 x 24 in. Plain End Reducing HDPE Tee

  • Fast #
  • Part #A3667AN65B
  • Item #1268315
  • Manufacturer Part #3667AN65B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Water Tight
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Application:
Drainage
Clean Bagged:
No
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connection 3:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
36 in
Fitting Size 2:
36 in
Fitting Size 3:
24 in
Fitting Sizes:
36 in x 24 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No