4 in. Plastic Insert
4 in. Plastic Insert
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- NSF Certified:
- No