This product requires certification to purchase.

4 in. Snap Corrugated Straight HDPE 45 Degree Elbow

ADS®

4 in. Snap Corrugated Straight HDPE 45 Degree Elbow

  • Fast #
  • Part #A0445AA
  • Item #1336041
  • Manufacturer Part #0445AA
3.5 out of 5 Customer Rating
Brand image
ADS®

4 in. Snap Corrugated Straight HDPE 45 Degree Elbow

  • Fast #
  • Part #A0445AA
  • Item #1336041
  • Manufacturer Part #0445AA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Joins 2 pieces of 4" pipe
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Snap-in
End Connection 2
Snap-in
End Connections
Snap-in
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
Yes
Color Finish Name
Black
Fitting Type
Elbow
Material
Plastic
Material Type
HDPE
Warranty & Product Information
ASTM
ASTM F-2306
FM Approved
No
NSF Certified
No
UPC
096942301657