This product requires certification to purchase.

4 in. Snap-in Plastic Coupling

ADS®

4 in. Snap-in Plastic Coupling

  • Fast #
  • Part #A0417AA
  • Item #1336037
  • Manufacturer Part #0417AA
5 out of 5 Customer Rating
Brand image
ADS®

4 in. Snap-in Plastic Coupling

  • Fast #
  • Part #A0417AA
  • Item #1336037
  • Manufacturer Part #0417AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 800
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Application:
Non-potable Water, Potable Water
Clean Bagged:
Yes
Color Finish Name:
Black
End Connection 1:
Snap-in
End Connection 2:
Snap-in
End Connections:
Snap-in
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Length:
5-3/4 in
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
150
NSF Certified:
No
UPC:
096942631785
Weight:
0.19 lb