This product requires certification to purchase.

4 in. Snap-in Plastic Tee

ADS®

4 in. Snap-in Plastic Tee

  • Fast #
  • Part #A0421AA
  • Item #527692
  • Manufacturer Part #0421AA
5 out of 5 Customer Rating
Brand image
ADS®

4 in. Snap-in Plastic Tee

  • Fast #
  • Part #A0421AA
  • Item #527692
  • Manufacturer Part #0421AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 280
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Singlewall external snap tee
  • Snaps over ends of pipe to join 3 pieces of pipe in a T shape at a 90° angle
  • Requires Certification
Dimensions & Measurements
End Connection 1
Snap-in
End Connection 2
Snap-in
End Connection 3
Snap-in
End Connections
Snap-in
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Straight Tee
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Drainage
ASTM
ASTM F-667
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
096942300957