4 in. x 10 ft. Bell End x Bell End Plastic Drainage Pipe
4 in. x 10 ft. Bell End x Bell End Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 680 Lift: 16320Product Details
Product Details
- The single wall corrugated HDPE pipe is ideal for drainage projects where flexibility, light weight and low cost are important
- Homeowners find that this corrugated pipe is an economical, easy-to-install solution to common residential storm water drainage problems
- These may include downspouts run off, foundation and window well drains, driveway culverts and wet spots on the lawn
- Annular corrugated single wall
- 3"- 15" (75-381 mm)
- 100'-5,500' (30-1676 m) coils, depending on pipe diameter
- 10'-20' (3-6 m) sticks
- Internal, external snap or split band couplers
- ASTM F667
Specifications
- ASTM:
- ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-667
- Application:
- Downspouts, Drainage, Foundations, Water Systems
- Color Finish Name:
- Black
- Diameter - Outside:
- 4-3/5 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Length:
- 10
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 4
- UPC:
- 096942006200