This product requires certification to purchase.

4 in. x 10 ft. Bell End x Spigot Plastic Drainage Pipe

ADS®

4 in. x 10 ft. Bell End x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #A04520010
  • Item #1476946
  • Manufacturer Part #04520010
4.4 out of 5 Customer Rating
Brand image
ADS®

4 in. x 10 ft. Bell End x Spigot Plastic Drainage Pipe

  • Fast #
  • Part #A04520010
  • Item #1476946
  • Manufacturer Part #04520010
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 900
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Provides for safe, easy, efficient installations without breaking, splitting or cracking and is more impact resistant than PVC, ABS or styrene
  • TRIPLEWALL® is more durable than PVC in low temperature applications and will not crack under low weight loads
  • Non-corrosive and is unaffected by fertilizer and herbicidal chemicals
  • Impact resistant and can be installed in subzero temperatures
  • Can be used for all your turf drainage needs as well as sidewalk culverts and onsite waste management systems
  • Requires Certification

Specifications

ASTM:
ASTM D-3350, ASTM D-2321, ASTM F-481, ASTM F-810
Application:
Drainage
Color Finish Name:
White
Diameter - Outside:
4-1/4 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Length:
10 ft
Material:
Plastic
Material Type:
HDPE
Origin:
Domestic
Pipe Wall Type:
Triple Wall
PipeTubing Size:
4 in
UPC:
096942631273