4 in. x 10 ft. HDPE Drainage Pipe
4 in. x 10 ft. HDPE Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 680 Lift: 16320Product Details
Product Details
- Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
- Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
- Lightweight product for best installed cost and maximizing delivery and installation efficiency
- Structurally designed corrugated exterior to support typical construction and long term loading
- Minimum 60% recycled high density polyethylene content
- Sustainable infrastructure
Specifications
- AASHTO:
- AASHTO M-252
- ASTM:
- ASTM F-2648
- Application:
- Storm Drainage
- Diameter - Outside:
- 4-4/5 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Length:
- 10
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Perforated
- PipeTubing Size:
- 4
- UPC:
- 969426369880