This product requires certification to purchase.

4 in. x 10 ft. HDPE Drainage Pipe

ADS®

4 in. x 10 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A04150010IBDW
  • Item #4665570
  • Manufacturer Part #04150010IBDW
4 out of 5 Customer Rating
Brand image
ADS®

4 in. x 10 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A04150010IBDW
  • Item #4665570
  • Manufacturer Part #04150010IBDW
4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2648
Application:
Storm Drainage
Fire Suppression System Rated:
No
Length:
10
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Solid
PipeTubing Size:
4
UPC:
096942769259