This product requires certification to purchase.

4 in. x 10 ft. Plastic Drainage Pipe

ADS®

4 in. x 10 ft. Plastic Drainage Pipe

  • Fast #
  • Part #A04040010
  • Item #806640
  • Manufacturer Part #04040010
3.3 out of 5 Customer Rating
Brand image
ADS®

4 in. x 10 ft. Plastic Drainage Pipe

  • Fast #
  • Part #A04040010
  • Item #806640
  • Manufacturer Part #04040010
3.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 680 Lift: 16320
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Flexible, lightweight, easy to use
  • Great return on your investment
  • Increased crop production/yields
  • Decrease nitrates in drinking water
  • Greater control over your crop management
  • More efficient fertilizer and crop protective products
  • Subsurface irrigation and drainage-at your control
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252, AASHTO M-294
ASTM:
ASTM F-405, ASTM F-606
Application:
Agriculture
Color Finish Name:
Black
Diameter - Outside:
4-3/5 in
Length:
10
Material:
Plastic
Material Type:
HDPE
Origin:
Domestic
Pipe Wall Type:
Single Wall Perforated
PipeTubing Size:
4
UPC:
096942003551