This product requires certification to purchase.

4 in. x 10 ft. Schedule 20 and SDR 38 HDPE Smoothwall Perforated Polyethylene Corrugated Pipe

ADS®

4 in. x 10 ft. Schedule 20 and SDR 38 HDPE Smoothwall Perforated Polyethylene Corrugated Pipe

  • Fast #
  • Part #A04570010
  • Item #3882899
  • Manufacturer Part #04570010
5 out of 5 Customer Rating
Brand image
ADS®

4 in. x 10 ft. Schedule 20 and SDR 38 HDPE Smoothwall Perforated Polyethylene Corrugated Pipe

  • Fast #
  • Part #A04570010
  • Item #3882899
  • Manufacturer Part #04570010
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 680 Lift: 16320
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Made with a white high density polyethylene layer around a black polyethylene core to form a lightweight pipe with excellent beam stiffness
  • Non-corrosive and is unaffected by fertilizer and herbicidal chemicals
  • Constructed with bell-and-spigot ends for soil-tight joints
  • Can be used for all your turf drainage needs as well as sidewalk culverts and onsite waste management systems
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2648
Diameter - Outside:
4-21/100 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Pipe Wall Type:
Smoothwall Perforated
PipeTubing Size:
4 in