This product requires certification to purchase.

4 in. x 100 ft. HDPE Drainage Pipe

ADS®

4 in. x 100 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A04810100
  • Item #5108961
  • Manufacturer Part #04810100
3.7 out of 5 Customer Rating
Brand image
ADS®

4 in. x 100 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A04810100
  • Item #5108961
  • Manufacturer Part #04810100
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Flexible, lightweight, easy to use
  • Increased Crop Production/Yields
  • Greater Control over your crop management
  • Requires Certification

Specifications

ASTM:
ASTM D-3350, ASTM F-667
Color Finish Name:
Black
Diameter - Outside:
4-3/5 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Fire Suppression System Rated:
No
Length:
100
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Pipe Wall Type:
Single Wall Perforated
PipeTubing Size:
4
UPC:
096942028455