This product requires certification to purchase.

4 in. x 100 ft. Plain End Plastic Drainage Pipe

ADS®

4 in. x 100 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A04430100
  • Item #3026035
  • Manufacturer Part #4430100
4.6 out of 5 Customer Rating
Brand image
ADS®

4 in. x 100 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A04430100
  • Item #3026035
  • Manufacturer Part #4430100
4.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Pallet: 200
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Easy to handle, safe, lightweight pipe requires less labor and equipment for faster installation and reduced costs
  • Withstands repeated freeze/thaw cycles and continuous sub-zero temperatures
  • Includes coil with sock
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252, AASHTO M-294
ASTM:
ASTM D-1056, ASTM D-2321, ASTM D-3350
Application:
Gravity System, Storm Drainage
Color Finish Name:
Black
Diameter - Outside:
4-3/5 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Single Wall Perforated
PipeTubing Size:
4 in
UPC:
096942638395