This product requires certification to purchase.

4 in. x 100 ft. Plain End Plastic Drainage Pipe

ADS®

4 in. x 100 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A04730100BS
  • Item #689424
  • Manufacturer Part #04730100
3.2 out of 5 Customer Rating
Brand image
ADS®

4 in. x 100 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A04730100BS
  • Item #689424
  • Manufacturer Part #04730100
3.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Flexible, lightweight, easy to use
  • Great return on your investment
  • Increased crop production/yields
  • Decrease nitrates in drinking water
  • Greater control over your crop management
  • More efficient fertilizer and crop protective products
  • Subsurface irrigation and drainage-at your control
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
4-3/5 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
100 ft
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
HDPE
PipeTubing Size
4 in
Pipe Wall Type
Single Wall Perforated
Warranty & Product Information
AASHTO
AASHTO HS-25
Application
Gravity System
ASTM
ASTM F-667, ASTM D-3350, ASTM D-2321
Fire Suppression System Rated
No
NSF Certified
No
Origin
Domestic
UPC
096942632027