4 in. x 250 ft. HDPE Drainage Pipe
4 in. x 250 ft. HDPE Drainage Pipe
Package Quantity Info:
Foot: 1 Roll: 250Product Details
Product Details
- Flexible, lightweight, easy to use
- Great return on your investment
- Increased crop production/yields
- Decrease nitrates in drinking water
- Greater control over your crop management
- More efficient fertilizer and crop protective products
- Subsurface irrigation and drainage-at your control
Specifications
- ASTM:
- ASTM F-667
- Application:
- Water Systems, Drainage
- Color Finish Name:
- Black
- Diameter - Outside:
- 4-3/5 in
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 4 in
- UPC:
- 096942005906