4 in. x 250 ft. HDPE Drainage Pipe
4 in. x 250 ft. HDPE Drainage Pipe
Package Quantity Info:
Foot: 1 Roll: 250Product Details
Product Details
- Single wall pipe with coil
- ASTM F-405
- Great return on your investment
- Increased crop production/yields
Specifications
- ASTM:
- ASTM F-667
- Application:
- Agriculture, Drainage
- Color Finish Name:
- Black
- Diameter - Outside:
- 4 in
- Length:
- 250
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Single Wall Perforated
- PipeTubing Size:
- 4
- UPC:
- 096942028509